Hydraulic Filter, replaces FILTREC RHR660S150V, Return Line, 150 micron, Outside-In
- Mfr # MF0577712
- Zoro # G9122577
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
150
Replaces OEM Brand
FILTREC
Filter Style
Return Line
Filter Rating (Microns)
150
Flow Direction
Outside-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF0577712
- Zoro #
- G9122577
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Height
- 13.11
Details
- Item
- Hydraulic Filter
- Micron Rating
- 150
- Replaces OEM Brand
- FILTREC
- Replaces OEM Part
- RHR660S150V
- Filter Style
- Return Line
- Filter Rating (Microns)
- 150
- Flow Direction
- Outside-In
- Application
- Filtration
- Max. Pressure (PSI)
- 43.5
- Weight
- 3.696
- Product Media
- Wire Mesh
- Beta Ratio 1
- 4/150
- Seal Type
- Viton
- OD Top
- 4.49
- OD Bottom
- 4.49
- By Pass Valve Setting (PSI)
- 43.5
- Collapse Pressure
- 435
- ID Bottom
- 2.7
- OEM Replacement Brand
- FILTREC
- Filter Type
- Return Line
Description
Main Filter MF0577712 replaces OEM RHR660S150V by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 150 Seal Type: Viton Height: 13.11in OD Top: 4.488in OD Bottom: 4.488in ID_Bottom: 2.697inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.