Zoro Homepage

Hydraulic Filter, replaces MP FILTRI MR1002M90A, Return Line, 120 micron, Inside-Out

  • Mfr # MF0063394

  • Zoro # G9006404


product price: $38.49
/ea

Key Features

Micron Rating
120
Replaces OEM Brand
MP FILTRI
Filter Style
Return Line
Filter Rating (Microns)
120
Flow Direction
Inside-Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0063394
Zoro #
G9006404
UPC #
-
Country of Origin
Canada

Dimensions

Height
5.9

Details

Item
Hydraulic Filter
Micron Rating
120
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
MR1002M90A
Filter Style
Return Line
Filter Rating (Microns)
120
Flow Direction
Inside-Out
Application
Filtration
Weight
0.532
Product Media
Wire Mesh
Seal Type
Buna
OD Top
2.84
OD Bottom
2.84
Collapse Pressure
145
ID Top
1.77
ID Bottom
0.33
OEM Replacement Brand
MP FILTRI
Filter Type
Return Line

Description

Main Filter MF0259637 replaces OEM MR1002M90A by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 120 Seal Type: Buna Height: 5.9in OD Top: 2.835in OD Bottom: 2.835in ID Top: 1.772in ID_Bottom: 0.331inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products