Hydraulic Filter, replaces PUROLATOR P370EAL753N2, Pressure Line, 75 micron, Outside-In

  • Mfr # MF0509311

  • Zoro # G3111922


product price:  $87.75
/ea

Key Features

Replaces OEM Brand
PUROLATOR
Replaces OEM Part
P370EAL753N2
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MF0509311
Zoro #
G3111922
UPC #
-
Country of Origin
Canada

Dimensions

Height
7.83

Details

Item
Hydraulic Filter
Replaces OEM Brand
PUROLATOR
Replaces OEM Part
P370EAL753N2
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
75
Filter Rating (Microns)
75
Weight
1.936
Product Media
Wire Mesh
Seal Type
Viton
OD Top
3.68
OD Bottom
3.68
Collapse Pressure
363
ID Top
1.91
OEM Replacement Brand
PUROLATOR
Filter Type
Pressure Line

Description

Main Filter MF0893647 replaces OEM P370EAL753N2 by PUROLATOR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 75 Seal Type: Viton Height: 7.83in OD Top: 3.681in OD Bottom: 3.681in ID Top: 1.913inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products