Zoro Homepage

Hydraulic Filter, replaces WIX S49E120T, Suction, 120 micron, Inside-Out

  • Mfr # MF0065945

  • Zoro # G3162410


product price: $37.49
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
WIX
Replaces OEM Part
S49E120T
Filter Rating (Microns)
120
Flow Direction
Inside-Out
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF0065945
Zoro #
G3162410
UPC #
-
Country of Origin
Canada

Dimensions

Height
11.81

Details

Filter Style
Suction
Replaces OEM Brand
WIX
Replaces OEM Part
S49E120T
Filter Rating (Microns)
120
Flow Direction
Inside-Out
Beta Ratio 1
2/120
OD Top
2.84
OD Bottom
2.84
ID Top
1.77
ID Bottom
1.77
Collapse Pressure
73
Micron Rating
120
Item
Hydraulic Filter
Application
Filtration
Weight
1.6
Product Media
Wire Mesh
OEM Replacement Brand
WIX
Filter Type
Suction

Description

Main Filter MF0603505 replaces OEM S49E120T by WIX and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 120 Height: 11.81in OD Top: 2.835in OD Bottom: 2.835in ID Top: 1.772in ID_Bottom: 1.772inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.