Oversized Key Stock, 36 in L, 3/8 in W, 5/8 in H
Mfr # 3103750625-36
Zoro # G9109311
product price: $78.69
/ea
Sold in multiples of 4 for $314.76
Free Shipping & Returns
Key Features
Type
Oversized
Length
36 in
Finish
Zinc Clear Trivalent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3103750625-36
Zoro #
G9109311
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
3/8 in
Height
5/8 in
Details
Item
Key Stock
Type
Oversized
Finish
Zinc Clear Trivalent
Description
Key Stock,Znc Clear Trivlnt,3/8x5/8x36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.