Oversized Key Stock, 36 in L, 5/8 in W, 3/8 in H, Carbon Steel
Mfr # 3503750625-36
Zoro # G9110197
product price:Â $19.39
/ea
Sold in multiples of 4 for $77.56
Key Features
Type
Oversized
Length
36 in
Finish
Plain
Rockwell Hardness
HRB 50 Min
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3503750625-36
Zoro #
G9110197
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
5/8 in
Height
3/8 in
Details
Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Key Stock,3/8x5/8x36 In.,Carbon,Oversize
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.