Zoro Homepage

Undersized Key Stock, 1000 mm L, 4 mm W, Carbon Steel

  • Mfr # RKM-004-1000

  • Zoro # G9113590


product price: $4.99
/ea
Sold in multiples of 5 for $24.95

Key Features

System of Measurement
Metric
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
End Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKM-004-1000
Zoro #
G9113590
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 mm
Width
4 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
End Type
Round

Description

Key Stock,Round,Plain,Undersize,4mmx1m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.