Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 1000 mm L, 25 mm W, 14 mm H

  • Mfr # 312514-1000

  • Zoro # G400004353


product price:  $74.49
/ea
Sold in multiples of 10 for $744.90

Key Features

System of Measurement
Metric
Key Type
Undersized
Height
14 mm
Material
Carbon Steel
Finish
Zinc Yellow Trivalent
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
312514-1000
Zoro #
G400004353
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 mm
Width
25 mm
Height
14 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Carbon Steel
Finish
Zinc Yellow Trivalent
Rockwell Hardness
HRB 87

Description

Keystock-Metric-Plated. Keystock M25 x 14 x 1M CS Y3 UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products