10 in 36 V 5.0 Ah Cordless Polesaw

  • Mfr # XAU02ZB

  • Zoro # G903528714


product price:  $659.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Bar Length
10 in
Fuel Tank Capacity
Not Gas Powered
Battery Type
Lithium-Ion
Tool Weight
15.3 lb
Includes
Chain Cover, Guide Bar, Pole Saw Harness, Saw Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XAU02ZB
Zoro #
G903528714
UPC #
088381723701
Country of Origin
China

Dimensions

Bar Length
10 in
Shaft Length
13 ft
Blade Thickness
1/16 in
Minimum Length
9 ft
Tool Length
13 ft
Blade Length
10 in
Maximum Length
13 ft

Details

Item
Battery-Powered Pole Saw
Fuel Tank Capacity
Not Gas Powered
Battery Type
Lithium-Ion
Tool Weight
15.3 lb
Includes
Chain Cover, Guide Bar, Pole Saw Harness, Saw Chain
Charge Time
45 min
Brushless Motor
Yes
Charger
No
Chain Oiler
Automatic
Battery Voltage
36 V
Battery Amperage
5.0 Ah
Product Type
Telescoping Pole Saw
Telescoping Handle
Yes
Motor Type
Brushless
Maximum Cutting Capacity
9 1/2 in
Battery Model Number
BL1820B, BL1830, BL1830B, BL1840B, BL1850B, BL1860B
Power Source
Cordless
Battery Platform
LXT(R)
Sound Level
103 dBA
Voltage
36 V
Number of Batteries Required to Operate
2
Power Head Attachment Compatible
Yes
Charger Model Number
DC18RC; DC18RD; DC18RE; DC18SD; DC18SE; DC18SF; DC18SH
Bare Tool/Battery Included
Tool Only

Description

Battery-Powered Pole Saw, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 9 1/2 in, Maximum Length 13 ft, Minimum Length 9 ft, Battery Platform LXT(R), Battery Capacity Not Applicable, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Sound Level 103 dBA, Product Type Telescoping Pole Saw, Battery Model Number BL1820B, BL1830, BL1830B, BL1840B, BL1850B, BL1860B, Voltage 36 V, Tool Length 13 ft, Tool Weight 15.3 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.