Shop MAKITA

18V LXT Brushless High-Torque 3-Speed 1/2" Utility Impact Wrench

  • Mfr # XWT08XVZ

  • Zoro # G2764979


product price: 
$
439.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
740 ft-lb
Includes
(1) 1/2" Utility Impact Wrench Tool
Number of Batteries Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XWT08XVZ
Zoro #
G2764979
UPC #
088381851640
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
9 in
Head Width
2 1/2 in
Wire Rope Length
9 in
Length
9 in

Details

Voltage
18 V DC
Max. Torque
740 ft-lb
Includes
(1) 1/2" Utility Impact Wrench Tool
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
1,800, 2,000, 2,200
Free Speed
1,800 RPM
Fastening Torque
740 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
3
Corded/Banded
Cordless
Drive Configuration
Straight
Corded/Cordless
Cordless
Clutch Style
Impact
Tool Weight
7.9 lb
Cordless Tool Battery Type
Li-Ion
Handle Type
Pistol Grip
Battery Included
BL1850B
Anvil Impact Action
Mechanical
Series
LXT
Features
Equipped with Star Protection Computer Controls(TM), Makita's Proprietary Hammer and Anvil Impact Mechanism are Manufactured using the Best Raw Materials with the Highest Quality Steel and Unique Heat Hardening Process for Maximum Fastening and Driving Power
Tool Style
Full-Size
Breakaway Torque
1,180 ft-lb
Built-In Light
Yes
Retainer Type
Friction Ring
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(1) Bare Tool
Lock-Off Switch
No
Handle Material
Rubber Overmold
Case Included
No
Housing Material
Steel
Standards
UL Listed
Battery Series
LXT(R)
Power to Weight Ratio
149.3 ft-lb/lb
Wireless Tool Tracking
No
Charger Included
No
Actuation
Trigger
Reaction Bar
No
Battery Model No.
38XU33
Drive Type
Standard
Battery Platform
LXT(R)
Built-In Light Type
Individual Light(s)
Includes Lock-Off Switch
No Lock-Off Switch
Throttle Type
Trigger
Includes Reaction Bar
No Reaction Bar
Number of Chargers Included
0
Speed Control
Variable
Drive Shape
Square
Product Badging
Autostop
Includes Case
Case Not Included
Anvil Style
Standard
Torque - Maximum
740 ft-lb
Motor Type
Brushless
Safety Features
Electric Brake
Tool Series
LXT(R)
No Load Speed
900 RPM, 1,000 RPM, 1,800 RPM
Battery Chemistry
Li-Ion
Item
Impact Wrench
Battery Type
Pouch
Includes Battery
Tool Only
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 740 ft-lb, Bare Tool, Voltage 18 V DC, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2200, Max. No Load RPM 1800, Cordless, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Length 9 In., Tool Weight 7.9 lb, Clutch Style Impact, Battery Pack Replacement 38XU33

Ratings & reviews