Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, l.0 x 6.5mm Slotted Power Bit 50mmL
- Mfr # 205065
- Zoro # G023579214
product price:Â
$
1.50
/ea
Sold in multiples of 5 for
$7.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205065
- Zoro #
- G023579214
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Power Bit 1.0 x 6.5mm Size 1/4 Inch Hex Shank 50mm Length Durable Steel Drive - 205065 Slotted Power Screwdriver Bit SKU: 205065. This slotted power screwdriver bit is designed for reliable engagement and consistent fit with 1/4in hex-shank drivers. The 1.0 x 6.5mm slotted profile and 50mm overall length support controlled driving in general service and professional tool environments. Built from High Speed Steel and heat treated for strength, it's made to handle repeated use while resisting corrosion. Size markings are stamped for quick, permanent identification when organizing bits in a drawer, rail, or kit. Key Benefits 1/4in hex shank fits common power drivers and bit holders. 1.0 x 6.5mm slotted profile supports accurate, consistent screw engagement. 50mm overall length (1.97in) balances reach with control in tight areas. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with a strong inner core. Stamped size markings help fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians and demanding hand-tool workflows, this bit combines durable materials, heat-treated strength, and clear identification for efficient use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.