18V LXT Brushless 4-Speed 1/2" Impact Wrench, Friction Ring

  • Mfr # XWT14Z

  • Zoro # G1951456


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Max. Torque
430 ft-lb
Features
3 Forward and 3 Reverse Auto-Stop Modes , Full Speed Mode Function, Rubberized Soft Grip, Extreme Protection Technology (XPT)
Power to Weight Ratio
107.5 ft-lb/lb
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XWT14Z
Zoro #
G1951456
UPC #
088381897990
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 5/8 in
Head Width
2 in

Details

Item
Impact Wrench
Max. Torque
430 ft-lb
Features
3 Forward and 3 Reverse Auto-Stop Modes , Full Speed Mode Function, Rubberized Soft Grip, Extreme Protection Technology (XPT)
Power to Weight Ratio
107.5 ft-lb/lb
Brushless Motor
Yes
Tool Weight
4 lb
Charger Included
No
Breakaway Torque
430 ft-lb
Actuation
Trigger
Handle Type
Pistol Grip
Fastening Torque
240 ft-lb
Impacts per Minute
0 - 1,800 / 0 - 2,600 / 0 - 3,400 / 0 - 4,000
Number of Speed Settings
4
Drive Type
Standard
Free Speed
3,200 RPM
Voltage
18 V DC
Cordless Tool Kit Contents
(1) Bare Tool
Reaction Bar
No
Lock-Off Switch
No
Impact Rated
Impact Rated
Battery Series
LXT(R)
Housing Material
Metal, Plastic, Rubber
Tool Style
Compact
Handle Material
Plastic
Clutch Style
Impact
Number of Batteries Included
0
Retainer Type
Friction Ring
Power Source
Cordless
Standards
UL Listed
Built-In Light
Yes
Case Included
No
Anvil Style
Standard
Tool Series
LXT(R)
Battery Platform
LXT(R)
Includes Case
Case Not Included
Battery Type
Pouch
Safety Features
Electric Brake
Speed Control
Variable
Motor Type
Brushless
Includes Battery
Tool Only
Throttle Type
Trigger
Includes Reaction Bar
No Reaction Bar
Battery Chemistry
Li-Ion
Drive Shape
Square
No Load Speed
3,200 RPM
Built-In Light Type
Individual Light(s)
Number of Chargers Included
0
Torque - Maximum
430 ft-lb
Includes Lock-Off Switch
No Lock-Off Switch
Product Badging
Autostop

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 430 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 4 lb, Clutch Style Impact, Features 3 Forward and 3 Reverse Auto-Stop Modes , Full Speed Mode Function, Rubberized Soft Grip, Extreme Protection Technology (XPT)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.