Shop MILWAUKEE TOOL
See all product information
Create Account
M18 FUEL 1" HTIW w/ONE-KEY Kit + M18 Fan
- Mfr # 2868-22HD, 0821-20
- Zoro # G622962653
product price:Â
$
2,494.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Series
M18(TM) REDLITHIUM(TM)
Retainer Type
Friction Ring, Through Hole
Power Source
Cordless
Drive Size
1 in
Handle Type
D-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2868-22HD, 0821-20
- Zoro #
- G622962653
- UPC #
- 045242536580
- Country of Origin
- Multiple
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Retainer Type
- Friction Ring, Through Hole
- Power Source
- Cordless
- Item
- Impact Wrench Kit
- Handle Type
- D-Handle
- Motor Type
- Brushless
- Voltage
- 18 V DC
- Drive Shape
- Square
- Battery Chemistry
- Li-Ion
- Battery Platform
- M18(TM)
- Breakaway Torque
- 2,000 ft-lb
- Number of Batteries Included
- 2
- Battery Capacity
- (2) 12.0 Ah
- Anvil Style
- Standard
- 7 Combo Product Type
- Fan
- Torque - Maximum
- 2,000 ft-lb
- Drive Type
- Standard
- Number of Chargers Included
- 1
- No Load Speed
- 1,200 RPM
- Tool Series
- M18 FUEL(TM)
- Fastening Torque
- 1,900 ft-lb
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Drive Size
- 1 in
- Overall Length
- 18 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Description
Impact Wrench Kit, Drive Size 1 in, Voltage 18 V DC, Handle Type D-Handle, Battery Capacity (2) 12.0 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.