Makita
18V LXT® Jig Saw
- Zoro #: G1330585
- Mfr #: XVJ03Z
Tap to zoom
Hover or click to zoom
$172.12
- Corded/Cordless: Cordless
- Blade Type: T-Shank
- Cutting Action: Orbital
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $172.12
Makita #XVJ03Z Specifications
- Zoro #: G1330585
- Mfr #: XVJ03Z
- Corded/Cordless: Cordless
- Blade Type: T-Shank
- Cutting Action: Orbital
- Strokes per Minute: 0 to 2600
- Length of Stroke: 1 in
- Included Charger: No
- Brushless Motor: No
- Battery Pack Replacement: 4NNN2
- Voltage: 18V DC
- Item: Jig Saw
- Shoe Design: Adjustable
- Battery Included: No
- Bevels To: 45 Degrees
- Battery Capacity: 3.0Ah
- Item - Cordless Jig Saws: Cordless Jig Saw
- Tool Length: 10 1/8 in
- Tool Weight: 6.1 lb
- Cordless Tool Battery Type: Li-Ion
- Corded/Banded: Cordless
- Includes: Tool Only
- Adjustable Shoe: Yes
- Battery Included / Bare Tool: Bare Tool
- Features: Keyless Blade Change, LED Light, Soft Grip Handle
- Speed Control: Variable Speed Trigger
- Series: LXT
- Handle Type: Top Handle
- Number of Batteries Included: 0
- Throttle Type: Variable-Speed Trigger
- Battery Series: 18V LXT
- Stroke Type: Orbital, Straight
- Min. Strokes per Minute: 0
- Bevel Angle Range: 45 Degrees Left to 45 Degrees Right
- Cordless Tool Kit Contents: (1) Bare Tool
- Variable Speed: Yes
- Max. Strokes per Minute: 2,600
- Blade Shank Type: T-Shank
- Charger Included: No
- Power Source: Cordless
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): United Kingdom
Description
Jig Saw, Voltage 18V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Capacity 3.0Ah, Battery Series 18V LXT, Charger Included No, Stroke Type Orbital, Straight, Length of Stroke 1 in, Brushless Motor No, Max. Strokes per Minute 2,600, Min. Strokes per Minute 0, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger, Tool Length 10 1/8 in