36V (18V X2) LXT Brushless Recipro Saw

  • Mfr # XRJ06Z

  • Zoro # G6293598


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
1 1/4 in
Max. Strokes per Minute
3,000
Features
Compact Design
Adjustable Shoe
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRJ06Z
Zoro #
G6293598
UPC #
088381806220
Country of Origin
China

Dimensions

Stroke Length
1 1/4 in
Tool Length
17 3/4 in
Length of Stroke
1-1/4"
Overall Length
17 3/4 in

Details

Item
Reciprocating Saw
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Compact Design
Adjustable Shoe
No
Power Source
Cordless
Stroke Type
Straight
Tool Weight
9.4 lb
Series
LXT
Battery Included / Bare Tool
Bare Tool
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Battery Included
No
Blade Type
Standard
Battery Pack Replacement
33RT43 or 38XU33
Strokes per Minute
0 to 2300/0 to 3000
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw
Included Charger
No
No Load Strokes/Minute
0 to 2300/0 to 3000
Corded/Banded
Cordless
Handle Type
D-Handle
Cutting Action
Straight
Brushless Motor
Yes
Shoe Design
Fixed
Application
General Purpose
Min. Strokes per Minute
2,300
Variable Speed
Yes
Number of Batteries Included
0
Pivoting Head
No
Tool Style
Full-Size
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Wireless Tool Tracking
No
Vibration Reduction
Yes
Speed Control
Variable
Battery Chemistry
Li-Ion
Stroke Rate - Minimum
2,300
Includes Vibration Reduction
Vibration Reduction Included
Safety Features
Electric Brake, Large Variable Speed Trigger
Includes Pivoting Head
Pivoting Head Not Included
Includes Adjustable Shoe
Shoe Adjustable
Battery Series
LXT(R)
Stroke Rate - Maximum
3,000
Includes Battery
Tool Only
Tool Series
LXT(R)
Battery Platform
LXT(R)
Battery Type
Pouch
Motor Type
Brushless
Number of Chargers Included
0

Description

Reciprocating Saw, Cordless, Series LXT, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 2,300, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 17 3/4 in, Tool Weight 9.4 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V DC, Battery Series LXT(R), Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.