5/8" Deep Well Impact Socket, 1/2" Drive
- Mfr # A-96279
- Zoro # G0325293
product price:Â
$
9.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Size
1/2"
Size
5/8"
Overall Length
3-3/16"
SAE or Metric
SAE
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-96279
- Zoro #
- G0325293
- UPC #
- -
- Country of Origin
- China
Dimensions
- Drive Size
- 1/2"
- Size
- 5/8"
- Overall Length
- 3-3/16"
Details
- Item
- Impact Socket,Deep Well,5/8",1/2" Drive
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Black Oxide Coated
- Category Type
- Impact Socket
- Socket Type
- Deep Well Impact
- Material
- Chromium Molybdenum Steel
Description
Impact Socket,Deep Well,5/8 In.,1/2 In. Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.