Shop GENIUS TOOLS
Create Account
3/4in Dr. 61mm 12-Point Hand Socket
- Mfr # 635261
- Zoro # G223582151
product price:Â
$
56.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635261
- Zoro #
- G223582151
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 61mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 635261 hand socket This 3/4in drive 61mm 12-point hand socket is built for demanding service work where strength, fit, and repeatable performance matter. Its 12-point profile helps seat securely on compatible fasteners, supporting efficient engagement during tightening and loosening. Made from Chromium Molybdenum alloy steel, it is designed for high strength and durability while offering anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion and wear, helping the socket maintain a clean, professional appearance over time. Key Benefits 3/4in drive, 61mm size with 12-point design for secure fastener engagement. 80mm overall length supports access while maintaining a compact working profile. Chromium Molybdenum alloy steel construction delivers high strength under heavy use. Anti-corrosive material properties help protect performance in harsh shop environments. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size marking improves organization and quick identification in drawers. Meets or exceeds ANSI standards for consistent professional-grade tool expectations. The clear size stamping and corrosion-resistant finish make it a practical addition to any organized 3/4in drive socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.