Shop GENIUS TOOLS
Create Account
3/8in Dr. 14mm Deep Hand Socket 12-Point
- Mfr # 336314
- Zoro # G423581688
product price:Â
$
3.39
/ea
Sold in multiples of 2 for
$6.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336314
- Zoro #
- G423581688
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 14mm 3/8 Inch Drive 12-Point Chrome Vanadium Steel - 336314 Deep Hand Socket This 14mm deep hand socket is built for reliable fit and repeatable torque on common 3/8 inch drive setups. The 12-point profile is designed to seat confidently on compatible fasteners, while the deep length helps reach hardware that sits below the surface. Made from chromium-vanadium steel alloy with a chrome polished finish, it balances strength with corrosion resistance for long-term shop use. Permanent size stamping supports faster identification during tool selection and organization. Key Benefits 14mm 12-point deep socket helps maintain engagement during repeated turns. 3/8 inch drive fits common ratchets and handles for broad compatibility. 63mm overall length improves access to recessed nuts and bolts. Chromium-vanadium steel alloy provides high strength and durability in use. Chrome polished finish offers a tough, corrosion-resistant surface for longevity. Stamped size marking supports quick identification and consistent tool organization. SKU: 336314. Designed and made for professional technicians, this deep socket is intended to perform through heavy, routine service while staying easy to identify in a toolbox. Its durable steel construction, corrosion-resistant finish, and ANSI-backed design make it a dependable choice for consistent fastening work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.