Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brushless 61/2" Compact DualBevel

  • Mfr # XSL05Z

  • Zoro # G016267036


product price: $669.00
/ea
Free Shipping & Returns

Key Features

Features
18V LXT(R) Lithium Ion Battery Delivers the Power and Performance of a Corded Miter Saw without Leaving the 18V LXT(R) Platform (Battery not Included), Efficient BL(TM) Brushless Motor is Electronically Controlled to Optimize Battery Energy use for upto 50% Longer Run Time Per Charge, High Power Provides Efficient Cutting in a Variety of Different Materials Including Wood and Aluminum Extrusion (Aluminum Blade and Cutting Lubricant Sold Separately), LXT(R) Technology Delivers upto 270 Cuts Per Charge in 1/2 in x 3 1/2 in Baseboard using One 6.0Ah Battery (Battery not Included)
Arbor Size
5/8 in
Includes
64T Micro-Polished Miter Saw Blade, Dust Bag, Hex Wrench, Triangular Rule, Vertical Vise
Power Source
Cordless
Voltage
18 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSL05Z
Zoro #
G016267036
UPC #
088381850605
Country of Origin
Japan

Dimensions

Arbor Size
5/8 in
Overall Length
13 3/8 in
Overall Height
17 1/4 in
Overall Width
15 3/4 in
Blade Diameter
6 1/2 in

Details

Features
18V LXT(R) Lithium Ion Battery Delivers the Power and Performance of a Corded Miter Saw without Leaving the 18V LXT(R) Platform (Battery not Included), Efficient BL(TM) Brushless Motor is Electronically Controlled to Optimize Battery Energy use for upto 50% Longer Run Time Per Charge, High Power Provides Efficient Cutting in a Variety of Different Materials Including Wood and Aluminum Extrusion (Aluminum Blade and Cutting Lubricant Sold Separately), LXT(R) Technology Delivers upto 270 Cuts Per Charge in 1/2 in x 3 1/2 in Baseboard using One 6.0Ah Battery (Battery not Included)
Includes
64T Micro-Polished Miter Saw Blade, Dust Bag, Hex Wrench, Triangular Rule, Vertical Vise
Item
Brushless 6-1/2" Compact Dual-Bevel Compound Miter Saw with Laser, Tool Only
Power Source
Cordless
Voltage
18 V DC
Miter Capacity
Left, Right
Tool Weight
14.6 lb
Sliding
Sliding
Battery Capacity
6.0Ah
Battery Platform
LXT(R)
Safety Features
Electric Brake
Battery Chemistry
Li-Ion
Miter Angle - Left
52 Degrees
Blade Speed - Maximum
5,000 RPM
Battery Type
Pouch
Number of Chargers Included
0
Number of Batteries Included
0
Includes Cutting Guide
LED
Battery Manufacturing Model Number
BL1815N, BL1820B, BL1830, BL1830B, BL1840B, BL1850B, BL1860B
Miter Angle - Right
52 Degrees
Battery Series
LXT(R)
Speed Control
Single
Charger Manufacturing Model Number
DC18RC; DC18RD; DC18SD; DC18SE; DC18SF
Bevel Tilt Direction
Left, Right
Motor Type
Brushless
Arbor Shape
Round
Includes Battery
Tool Only
Includes Dust Management
Dust Management Included
Tool Series
LXT(R)
Miter Tilt Direction
Left, Right
Bevel Angle - Left
52 Degrees

Description

Miter Saw, Cordless, Arbor Size 5/8 in, Arbor Shape Round, Sliding Sliding, Overall Height 17 1/4 in, Overall Length 13 3/8 in, Overall Width 15 3/4 in, Tool Weight 14.6 lb, Voltage 18 V DC, Battery Series LXT(R), Number of Batteries Included 0, Battery Capacity Not Applicable, Includes 64T Micro Polished Miter Saw Blade, Dust Bag, Hex Wrench, Triangular Rule, Vertical Vise, Features LXT(R) Technology Delivers Upto 270 Cuts Per Charge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.