Corded Polisher
- Mfr # PO5000CX2
- Zoro # G524486172
product price:Â
$
564.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Orbit Size
1/4 in
Minimum Disc Diameter
5 in
Maximum Disc Speed
780 RPM
Includes
197923-2 5 in Hook and Loop Plastic Backing Plate, 783203-8 Hex Wrench, T-02668 5-1/2 White Hook and Loop Foam Polishing Pad, T-02674 5-1/2 in Orange Hook and Loop Foam Polishing Pad, T-02680 5-1/2 in Black Hook and Loop Foam Polishing Pad
Abrasive Mount Type
Hook and Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO5000CX2
- Zoro #
- G524486172
- UPC #
- 088381832649
- Country of Origin
- Multiple
- Item
- CordedPolisher,780 RPM,120V AC
- Maximum Disc Speed
- 780 RPM
- Includes
- 197923-2 5 in Hook and Loop Plastic Backing Plate, 783203-8 Hex Wrench, T-02668 5-1/2 White Hook and Loop Foam Polishing Pad, T-02674 5-1/2 in Orange Hook and Loop Foam Polishing Pad, T-02680 5-1/2 in Black Hook and Loop Foam Polishing Pad
- Abrasive Mount Type
- Hook and Loop
- Included Abrasives
- (3) Foam Polishing Pads
- Polishing Motion
- Random Orbital
- Switch Type
- Lock On
- Number of Pads Included
- 3
- Number of Abrasives Included
- 0
Dimensions
- Orbit Size
- 1/4 in
- Minimum Disc Diameter
- 5 in
- Included Pad Sizes
- 5 1/2 in
- Maximum Disc Diameter
- 5 1/2 in
Description
CordedPolisher,780 RPM,120V AC, Product Type Corded Polisher, Polishing Motion Random Orbital, Included Pad Sizes 5 1/2 in, Maximum Disc Diameter 5 1/2 in, Minimum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Dual Grip with Over Handle, Orbit Size 1/4 in, Maximum Disc Speed 780 RPM, Speed Settings Variable, Number of Pads Included 3, Number of Abrasives Included 0, Switch Type Lock On, Voltage 120 V AC, Included Abrasives (3) Foam Polishing Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.