Corded Reciprocating Saw, 15 A, 10 lb

  • Mfr # JR3070CTHZ
  • Zoro # G523937729
product price: 
$
319.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Stroke Length
1 1/4 in
Includes
(1) 6" Metal Cutting Recipro Saw Blade, 18TPI (723066-A-1), (1) 6" Wood Cutting Recipro Saw Blade, 6TPI (723054-A-1), (1) Steel Tool Case
Overall Length
19 1/8 in
Stroke Rate - Minimum
0 stroke/min
Tool Series
RECIPRO SAW SERIES
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JR3070CTHZ
Zoro #
G523937729
UPC #
197050019202
Country of Origin
Romania

Dimensions

Stroke Length
1 1/4 in
Overall Length
19 1/8 in
Cord Length
8.2 ft
Wire Rope Length
19 1/8 in
Length
19 1/8 in
Fits Chest Size
"Tool-less" blade change and shoe adjustment, 4-position orbital/straight cutting action, Built-in clutch, Equipped with Anti-Vibration Technology (AVT(R)), Ergonomically designed rubberized grip, Large 2-finger trigger with lock-on button, Long 1-1/4" stroke, Powerful 15 AMP motor with electronic speed control, Variable speed control dial, Weighs only 10.0 lbs.

Details

Item
Corded Reciprocating Saw
Includes
(1) 6" Metal Cutting Recipro Saw Blade, 18TPI (723066-A-1), (1) 6" Wood Cutting Recipro Saw Blade, 6TPI (723054-A-1), (1) Steel Tool Case
Stroke Rate - Minimum
0 stroke/min
Tool Series
RECIPRO SAW SERIES
Includes Keyless Blade Clamp
Keyless Blade Included
Application
General Purpose
Frequency
50/60 Hz
Plug Type
Two-Prong
Tool Style
Full-Size
Speed Control
Variable
Tool Weight
10 lb
Stroke Rate - Maximum
2,800 stroke/min
Includes Case
Case Included
Includes Adjustable Shoe
Shoe Adjustable
Voltage
120 V
Features
"Tool-less" blade change and shoe adjustment, 4-position orbital/straight cutting action, Built-in clutch, Equipped with Anti-Vibration Technology (AVT(R)), Ergonomically designed rubberized grip, Large 2-finger trigger with lock-on button, Long 1-1/4" stroke, Powerful 15 AMP motor with electronic speed control, Variable speed control dial, Weighs only 10.0 lbs.
Power Source
Corded
Product Type
Reciprocating Saw
Includes Vibration Reduction
Vibration Reduction Included
Current
15 A
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Corded Reciprocating Saw, Corded, Tool Style Full-Size, Current 15 A, Stroke Length 1 1/4 in, Stroke Type Orbital, Straight, Tool Weight 10 lb, Voltage 120 V, Frequency 50/60 Hz, Plug Type Two-Prong, Cord Length 8.2 ft, Includes (1) 6 In. Metal Cutting Recipro Saw Blade, 18TPI (723066-A-1), (1) 6 In. Wood Cutting Recipro Saw Blade, 6TPI (723054-A-1), (1) Steel Tool Case

Ratings & reviews