Shop MAKITA
See all product information
Create Account
Corded Rotary Hammer
- Mfr # HR2651
- Zoro # G524486974
product price:Â
$
496.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Impact Energy
2.9 J
Wire Rope Length
16 7/16 in
Cord Length
13.1 ft
Vibration Control
Yes
Blows per Minute - Maximum
4,600 bpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR2651
- Zoro #
- G524486974
- UPC #
- 088381845755
- Country of Origin
- China
- Item
- CordedRotaryHammer,7A,120V AC
- Impact Energy
- 2.9 J
- Vibration Control
- Yes
- Blows per Minute - Maximum
- 4,600 bpm
- Includes
- (6) 424474-5 Sealing Cap, Depth Rod, Side Handle, Tool Case
- Handle Type
- Pistol-Grip
- Current
- 7 A
- Vibration Level
- 11.5 m/sq sec
- Modes of Operation
- Hammer & Rotate, Rotate Only
- Core Bit Capacity in Concrete - Maximum
- 3 1/8 in
- Chuck Style
- SDS-Plus
- Solid Bit Optimal Drilling Capacity in Concrete - Maximum
- 1 in
- Anti-Kickback Clutch
- No
- Voltage
- 120V AC
Dimensions
- Wire Rope Length
- 16 7/16 in
- Cord Length
- 13.1 ft
- Overall Length
- 16 7/16 in
- Length
- 16 7/16 in
Description
CordedRotaryHammer,7A,120V AC, Chuck Style SDS-Plus, Handle Type Pistol-Grip, Modes of Operation Hammer & Rotate, Rotate Only, Current 7 A, Voltage 120V AC, Impact Energy 2.9 J, Anti-Kickback Clutch No, Cord Length 13.1 ft, Includes (6) 424474-5 Sealing Cap, Depth Rod, Side Handle, Tool Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.