Shop MAKITA
See all product information
Create Account
Corded Rotary Hammer
- Mfr # HR2811FX
- Zoro # G224486991
product price:Â
$
409.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Core Bit Capacity in Concrete - Maximum
3 1/8 in
Wire Rope Length
12 5/8 in
Cord Length
8.2 ft
Vibration Level
15 m/sq sec
Modes of Operation
Hammer & Rotate, Hammer Only, Rotate Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR2811FX
- Zoro #
- G224486991
- UPC #
- 088381603447
- Country of Origin
- China
- Item
- CordedRotaryHammer,D-Handle,7A,120V AC
- Core Bit Capacity in Concrete - Maximum
- 3 1/8 in
- Vibration Level
- 15 m/sq sec
- Modes of Operation
- Hammer & Rotate, Hammer Only, Rotate Only
- Includes
- 324219-0 Depth Gauge, 824789-4 Plastic Tool Case, Side Handle
- Blows per Minute - Maximum
- 4,500 bpm
- Impact Energy
- 2.9 J
- Current
- 7 A
- Chuck Style
- SDS-Plus
- Solid Bit Optimal Drilling Capacity in Concrete - Maximum
- 1 1/8 in
- Anti-Kickback Clutch
- No
- Voltage
- 120V AC
- Handle Type
- D-Handle
Dimensions
- Wire Rope Length
- 12 5/8 in
- Cord Length
- 8.2 ft
- Overall Length
- 12 5/8 in
- Length
- 12 5/8 in
Description
CordedRotaryHammer,D-Handle,7A,120V AC, Chuck Style SDS-Plus, Handle Type D-Handle, Modes of Operation Hammer & Rotate, Hammer Only, Rotate Only, Current 7 A, Voltage 120V AC, Impact Energy 2.9 J, Anti-Kickback Clutch No, Cord Length 8.2 ft, Includes 324219-0 Depth Gauge, 824789-4 Plastic Tool Case, Side Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.