Shop MAKITA

Cordless Metal Nailer

  • Mfr # XNB09Z
  • Zoro # G524971913

product price: 
$
413.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes Battery
Tool Only
Nail Capacity
31
For Nail Shank Diameter - Maximum
0.16 in
Battery Platform
LXT(R)
Overall Height
14 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XNB09Z
Zoro #
G524971913
UPC #
197050019332
Country of Origin
Japan

Dimensions

For Nail Shank Diameter - Maximum
0.16 in
Overall Height
14 1/8 in
For Nail Length - Maximum
2 1/2 in
For Nail Length - Minimum
1 1/2 in
For Nail Shank Diameter - Minimum
0.13 in
Overall Width
7 1/4 in
Depth Control
Tool Free Depth-of-Drive
Overall Length
12 7/8 in
Fits Chest Size
50% Longer Nail Guide Aligns Fasteners with Metal Connector Ties for Accurate Nail Placement, Anti-Dry Fire Mechanism Engineered to Help Prevent Driving Blanks, Belt Hook with Retractable Extra-Wide Tool Hook Secures the Tool when not in use, Drives Metal Connector Nails into Dense Engineered Lumber with Power and Ease
Length
12 7/8 in

Details

Includes Battery
Tool Only
Nail Capacity
31
Battery Platform
LXT(R)
Tool Weight
10 lb
Tool Series
LXT(R)
Item
Cordless Metal Nailer
Battery Series
LXT(R)
Includes Case
Case Included
Number of Chargers Included
0
Voltage
18 V
Magazine Type
Straight
Built-In Light Type
Individual Light(s)
Collation Angle
30 to 35 Degrees
Power Source
Cordless
Product Type
Metal Connector Nailer
Battery Chemistry
Li-Ion
Handle Type
Pistol Grip
Includes
141X57-7 XNB03Z, XNB07Z Rafter Hook, 347C14-9 XNB03Z, XNB07Z Belt Hook, 783202-0 Hex Wrench, Tool Case
Motor Type
Brushless
Requires
Rechargeable Battery to Operate
Magazine Capacity
31
Magazine Loading
Rear
Product Badging
Star Protection Computer Controls(TM)
Features
50% Longer Nail Guide Aligns Fasteners with Metal Connector Ties for Accurate Nail Placement, Anti-Dry Fire Mechanism Engineered to Help Prevent Driving Blanks, Belt Hook with Retractable Extra-Wide Tool Hook Secures the Tool when not in use, Drives Metal Connector Nails into Dense Engineered Lumber with Power and Ease
Number of Batteries Included
0
Battery Type
Tabbed
Firing Mode
Sequential
Collation Type
Paper
For Nail Gauge
15 ga

Description

Cordless Metal Nailer, Cordless, 18 V, Depth Control Tool Free Depth-of-Drive, Firing Mode Sequential, Collation Style Strip, Collation Type Paper, Collation Angle 30 to 35 Degrees , For Nail Gauge 15 ga, Nail Capacity 31, Battery Capacity Not Applicable, Battery Series LXT(R), Handle Type Pistol Grip, Tool Weight 10 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.