Cordless Rebar Tying Tool
- Mfr # GRT01D
- Zoro # G822886902
product price:Â
$
3,249.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Series
40V MAX XGT(R)
Power Source
Cordless
Safety Features
Lock-Off Switch
Battery Capacity
2.5Ah
Battery Chemistry
Li-Ion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRT01D
- Zoro #
- G822886902
- UPC #
- 197050018311
- Country of Origin
- Japan
Dimensions
- Minimum Rebar Size Combination
- #3 x #3
- Maximum Rebar Size Combination
- #8 x #9
- Fits Chest Size
Details
- Battery Series
- 40V MAX XGT(R)
- Power Source
- Cordless
- Safety Features
- Lock-Off Switch
- Battery Capacity
- 2.5Ah
- Battery Chemistry
- Li-Ion
- Tying Speed
- 0.7 sec/Tie
- Number of Batteries Included
- 2
- Voltage
- 40V DC
- Number of Chargers Included
- 1
- Maximum Ties per Coil
- 245
- Features
- Cordless Tool Kit Contents
- (1) Bare Tool, (1) Charger, (2) Batteries
- Battery Platform
- XGT(R)
- Item
- Rebar Tying Tool
- Tool Series
- XGT(R)
- Compatible Wire Gauge
- 16 ga
- Includes
- (2) 40V max XGT(R) Li-Ion 2.5Ah Batteries, (4) 16 ga Steel Tie Wire Reels, Charger, Tool Bag
- Includes Battery
- Battery Included
- Tool Weight
- 7.4 lb
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Rebar Tying Tool, Voltage 40V DC, Maximum Rebar Size Combination #8 x #9, Tying Speed 0.7 sec/Tie, Maximum Ties per Coil 245, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Power Source Cordless, Tool Weight 7.4 lb, Brushless Motor Yes, Minimum Rebar Size Combination #3 x #3, Battery Capacity 2.5Ah, Battery Series 40V MAX XGT(R), Charger Included Yes, Compatible Wire Gauge 16 ga
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.