Cut Off Wheel, Type 1, 4.5 in Dia, 3/64 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide, 46 Grit
Mfr # 724115-A-25
Zoro # G813321788
product price:Â $58.69
/pk 25, $2.35/eaKey Features
Wheel Type
Type 1
Overall Diameter
4.5 in
Overall Thickness
3/64 in
Connector Size
7/8 in
Grit
46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
724115-A-25
Zoro #
G813321788
UPC #
088381939898
Country of Origin
Germany
Dimensions
Overall Diameter
4.5 in
Overall Thickness
3/64 in
Connector Size
7/8 in
Details
Item
Cut Off Wheel
Wheel Type
Type 1
Grit
46
Primary Material Application
Ferrous Metal, Steel, Cast Iron
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
13,825 RPM
Specification
Designed for less heat discoloration, less material removal and less burning for a better finish
Description
Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.