Flathead Grinder Wheel Guard
- Mfr # 1411A1-3
- Zoro # G223782254
product price:Â
$
26.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Wheel Guard
Compatible Manufacturer Part Number
GAG15, GAG15Z, GAG16, GAG16Z
Material
Steel
Compatible Product Type
GAG15, GAG15Z, GAG16, GAG16Z
For Maximum Wheel Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1411A1-3
- Zoro #
- G223782254
- UPC #
- -
- Country of Origin
- China
- Product Type
- Wheel Guard
- Compatible Manufacturer Part Number
- GAG15, GAG15Z, GAG16, GAG16Z
- Material
- Steel
- Compatible Product Type
- GAG15, GAG15Z, GAG16, GAG16Z
- Application
- Deflect Debris Away from User, Spark Protection
- Features
- Installs Quickly and Easily, Quick Guard Rotation
- Item
- Grinder Guard
- Compatible Series
- Makita XGT
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Maximum Wheel Diameter
- 5 in
- Fits Chest Size
- Installs Quickly and Easily, Quick Guard Rotation
Description
Grinder Guard, For Maximum Wheel Diameter 5 in, Application Deflect Debris Away from User, Spark Protection, Features Installs Quickly and Easily, Quick Guard Rotation, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.