Shop WRIGHTMASTER
See all product information
Create Account
3.86A Corded 4-1/2 in. Angle Grinder with Spindle Lock, Back Switch, Adjustable Handle
- Mfr # ZR-E9913-115
- Zoro # G923331080
product price:Â
$
44.95
/ea
Key Features
Power Tool Product Type
Corded
Height
5.52 in
Arbor Size
115 mm
Tools Product Type
Power Tool
Corded Tool Type
Angle Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-E9913-115
- Zoro #
- G923331080
- UPC #
- 812144554512
- Country of Origin
- China
- Power Tool Product Type
- Corded
- Tools Product Type
- Power Tool
- Corded Tool Type
- Angle Grinder
- Item
- Angle Grinders
- No Load RPM
- 10000 RPM
- Nominal Amps
- 3.86 A
- Features
- Compact
- Color
- Green
Dimensions
- Height
- 5.52 in
- Arbor Size
- 115 mm
- Wheel Dia.
- 4.5 in
- Length
- 10.63 in
- Width
- 2.76 in
- Cord Length
- 6.56 ft
Description
Take on tough grinding, cutting, and polishing jobs with the Corded 4-1/2 Inch Angle Grinder. Engineered for durability and precise control, this compact powerhouse is your go-to tool for metalwork, fabrication, and renovation. Its multifunctional design and user-centric features make professional-grade performance accessible for workshops, garages, and job sites.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.