Shop MAKITA
See all product information
Create Account
Flexible Vibrator Shaft
- Mfr # 1910C4-5
- Zoro # G723359079
product price:Â
$
423.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Flexible Shaft Assembly
Head Material
Not Rated
Compatible Shaft Manufacturer Part Number
391VN6, 391VN7, 391VN8, 391VN9
Tool Weight
Not Rated
Motor Connection Type
Thread-Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1910C4-5
- Zoro #
- G723359079
- UPC #
- 197050367624
- Country of Origin
- Japan
Dimensions
- Overall Width
- Not Rated
- Overall Length
- 8 ft
- Head Diameter
- 1 1/2 in
- Wire Rope Length
- 8 ft
- Length
- 8 ft
Details
- Includes
- Flexible Shaft Assembly
- Head Material
- Not Rated
- Compatible Shaft Manufacturer Part Number
- 391VN6, 391VN7, 391VN8, 391VN9
- Tool Weight
- Not Rated
- Motor Connection Type
- Thread-Mount
- Compatible Brand
- Makita
- Product Type
- Vibrator Shaft
- Compatible Product Type
- Concrete Vibrator
- Compatible Motor Manufacturer Part Number
- GRV01, GRV02
- Item
- Flexible Vibrator Shaft
- Compatible Head Manufacturer Part Number
- GRV01M1, GRV01Z, GRV02L1, GRV02Z
Description
Flexible Vibrator Shaft, Product Type Vibrator Shaft, Compatible Brand Makita, Compatible Motor Manufacturer Part Number GRV01, GRV02, Overall Length 8 ft, Overall Width Not Rated, Motor Connection Type Thread-Mount, Head Material Not Rated, Head Diameter 1 1/2 in, Maximum Distance Not Applicable, Tool Weight Not Rated, Compatible Product Type Concrete Vibrator, Compatible Head Manufacturer Part Number GRV01M1, GRV01Z, GRV02L1, GRV02Z
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.