Shop MAKITA
See all product information
Create Account
Flexible Vibrator Shaft
- Mfr # 1910E1-5
- Zoro # G623358431
product price:Â
$
301.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Motor Manufacturer Part Number
GRV01, GRV02
Includes
Flexible Shaft Assembly
Head Material
Not Rated
Overall Width
Not Rated
Compatible Head Manufacturer Part Number
GRV01M1, GRV01Z, GRV02L1, GRV02Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1910E1-5
- Zoro #
- G623358431
- UPC #
- 088381592222
- Country of Origin
- Japan
Dimensions
- Overall Width
- Not Rated
- Overall Length
- 4 ft
- Head Diameter
- 1 1/4 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Details
- Compatible Motor Manufacturer Part Number
- GRV01, GRV02
- Includes
- Flexible Shaft Assembly
- Head Material
- Not Rated
- Compatible Head Manufacturer Part Number
- GRV01M1, GRV01Z, GRV02L1, GRV02Z
- Compatible Product Type
- Concrete Vibrator
- Tool Weight
- Not Rated
- Item
- Flexible Vibrator Shaft
- Product Type
- Vibrator Shaft
- Motor Connection Type
- Thread-Mount
- Compatible Shaft Manufacturer Part Number
- 391VN6, 391VN7, 391VN8, 391VN9
- Compatible Brand
- Makita
Description
Flexible Vibrator Shaft, Product Type Vibrator Shaft, Compatible Brand Makita, Compatible Motor Manufacturer Part Number GRV01, GRV02, Overall Length 4 ft, Overall Width Not Rated, Motor Connection Type Thread-Mount, Head Material Not Rated, Head Diameter 1 1/4 in, Maximum Distance Not Applicable, Tool Weight Not Rated, Compatible Product Type Concrete Vibrator, Compatible Head Manufacturer Part Number GRV01M1, GRV01Z, GRV02L1, GRV02Z
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.