Shop MAKITA

Hypoid Saw, 5477NB, 7-1/4", 15 Amp

  • Mfr # 5477NB

  • Zoro # G602685268


product price:  $336.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5477NB
Zoro #
G602685268
UPC #
88381096133
Country of Origin
Czechia

Description

MAKITA® HYPOID SAW, 5477NB, 7-1/4", 15 AMP HYPOID GEARS DELIVER MORE POWER, POWERFUL 15.0 AMP MOTOR FOR INCREASED PRODUCTIVITY. HYPOID GEARS DELIVER MORE POWER AND HAVE GREATER SURFACE CONTACT THAN CONVENTIONAL WORM DRIVE GEARS. OIL BATH TECHNOLOGY AND SEALED GEAR HOUSING FOR LESS MAINTENANCE. 0°-51.5° BEVEL CAPACITY WITH POSITIVE STOPS AT 45° AND 51.5° IS IDEAL FOR TRUSS AND RAFTER CUT-OUTS. HIGH QUALITY, HEAT TREATED HYPOID GEARS ARE ENGINEERED FOR LONG LASTING PERFORMANCE. LARGE CUTTING CAPACITY (2-3/8" AT 90°; 1-3/4" AT 45° AND 1-9/16" AT 50°). LOWER GUARD DESIGN IMPROVES PERFORMANCE WHEN MAKING BEVEL AND NARROW CUTS. OVERSIZED TOP HANDLE FOR BETTER FIT AND ADDED COMFORT. LARGE LEVERS FOR FAST BEVEL AND DEPTH ADJUSTMENTS. PUSH BUTTON SPINDLE LOCK FOR EASY BLADE CHANGES. BLADE WRENCH IS ATTACHED TO THE SAW FOR FAST AND CONVENIENT BLADE CHANGING. ERGONOMICALLY DESIGNED RUBBERIZED GRIP FOR IMPROVED CONTROL. BASE PLATE IS CHEMICALLY TREATED TO RESIST RUST AND WARPING FOR SUPERIOR CUTS. REINFORCED 10 FT. CORD WITHSTANDS JOBSITE ABUSE. LARGE AND EASY TO READ MARKINGS ON DEPTH AND BEVEL SCALES. EXTERNALLY ACCESSIBLE BRUSHES FOR EASY REPLACEMENT AND EXTENDED TOOL LIFE. 24T THIN KERF CARBIDE TIPPED BLADE FOR FAST CUTTING. IDEAL FOR FRAMERS, BUILDERS, MASONS AND CONTRACTORS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.