Jobsite Fan, Tool Only, 18 V, 5 Ah, 2-Speed, Includes: (1) AC Adapter
- Mfr # DCF201Z
- Zoro # G225009854
product price:Â
$
213.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCF201Z
- Zoro #
- G225009854
- UPC #
- 88381660037
- Country of Origin
- China
Description
The Makita 18V LXT Lithium-Ion cordless fan (model DCF201Z) is a powerful and portable solution for painters, contractors and more. The DCF201Z has two settings for optimal air velocity control. It can be powered by Makita 18 V Lithium-Ion batteries or an AC adapter. The durable design and protective bumpers are engineered to withstand a job site environment. It's part of Makita expanding 18 V Lithium-Ion system, the world's largest cordless tool system powered by 18 V Lithium-Ion slide-style batteries. Makita 18 V Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger. For improved tool performance and extended battery life, Makita created Star Protection Computer Controls. Star Protection is communication technology that allows the Star Protection equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased versatility, the tool can also be powered by Makita 18 V LXT and compact Lithium-Ion batteries with the star symbol on the battery indicating Star Protection inside.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.