Shop All Angle Grinders & Accessories
Makita
Makita® XAG03Z 18V LXT Lithium-Ion Brushless 4-1/2" Cut-Off/Angle Grinder (Tool only)
Mfr # XAG04Z
Zoro # G802664841
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Makita
- MFR # XAG04Z
- Zoro # G802664841
- UPC # 88381684613
- Country of Origin United States
- Category Angle Grinders & Accessories
Details
Description
MAKITA® XAG03Z 18V LXT LITHIUM-ION BRUSHLESS 4-1/2" CUT-OFF/ANGLE GRINDER (TOOL ONLY) FEATURES:
- AUTOMATIC SPEED CHANGETM TECHNOLOGY ADJUSTS SPEED AND TORQUE DURING OPERATION FOR OPTIMUM PERFORMANCE THE BLTM BRUSHLESS MOTOR ELIMINATES CARBON BRUSHES, ENABLING THE BLTM MOTOR TO RUN COOLER AND MORE EFFICIENTLY FOR LONGER LIFE EFFICIENT BLTM BRUSHLESS MOTOR IS ELECTRONICALLY CONTROLLED TO OPTIMIZE BATTERY ENERGY USE FOR UP TO 50% LONGER RUN TIME PER CHARGE THE ELECTRONICALLY-CONTROLLED BLTM BRUSHLESS MOTOR EFFICIENTLY USES ENERGY TO MATCH TORQUE AND RPM TO THE CHANGING DEMANDS OF THE APPLICATION COMPACT AND ERGONOMIC DESIGN AT ONLY 14-1/4" LONG WEIGHS ONLY 5.5 LBS. WITH BATTERY FOR REDUCED OPERATOR FATIGUE RUBBERIZED SOFT GRIP PROVIDES INCREASED COMFORT ON THE JOB 3-STAGE L.E.D. GAUGE INDICATES BATTERY CHARGE LEVEL SLIDE SWITCH WITH LOCK-ON FOR OPERATOR CONVENIENCE SOFT START SUPPRESSES START-UP REACTION FOR SMOOTH START-UPS AND LONGER GEAR LIFE SPIRAL BEVEL GEARS FOR SMOOTHER ROTATIONS AND A MORE EFFICIENT TRANSFER OF ENERGY ANTI-RESTART PROTECTION ENGINEERED TO PREVENT MOTOR START UP WHEN BATTERY IS INSERTED WITH SWITCH LOCKED ON EFFICIENT INTERNAL COOLING IS ENGINEERED FOR OPTIMUM PERFORMANCE WIRE MESH INTAKE COVERS ARE ENGINEERED TO PREVENT DEBRIS FROM ENTERING MOTOR EXTREME PROTECTION TECHNOLOGY (XPT) IS ENGINEERED FOR IMPROVED DUST AND WATER RESISTANCE FOR OPERATION IN HARSH CONDITIONS 18V LXT® LITHIUM-ION 4.0 AH BATTERY BL1840 PROVIDES UP TO 35% MORE RUN TIME PER CHARGE 18V LXT® LITHIUM-ION 4.0 AH BATTERY BL1840 REACHES A FULL CHARGE IN 40 MINUTES OR LESS EQUIPPED WITH STAR PROTECTION COMPUTER CONTROLSTM TO PROTECT AGAINST OVERLOADING, OVER-DISCHARGING AND OVER-HEATING RAPID OPTIMUM CHARGER COMMUNICATES WITH THE BATTERY'S BUILT-IN CHIP THROUGHOUT THE CHARGING PROCESS TO OPTIMIZE BATTERY LIFE BY ACTIVELY CONTROLLING CURRENT, VOLTAGE AND TEMPERATURE RAPID OPTIMUM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Wrench, 1Dr, 400-2000 ft.-lb. (J6025)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 2.10mm (C22815)
- MAYHEW TOOLS Mag Pick-Up Tool 2.5 Lb. Cap Cushion, 17960GR (17960GR)
- WESTWARD Mill File, Smooth Cut, Rect, 4 In L (10Z712)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5052)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Paddle (9566PC)
- MAKITA 4-1/2" Angle Grinder, 7.5A, Slide, Lock-On, AC/DC (9557NB)
- MAKITA 4-1/2" SJS™ Angle Grinder, 13.0A, Paddle (9564PC)
- MAKITA 4" Rubber Backing Pad (743009-6)
- MAKITA Cordless Angle Grinders (XAG04Z/BL1850B)
- FEIN CG10-115PDE 4-1/2 In. Angle Grinder (CG10-115PDE)
- Makita Grinders & Accessories