Multi-Disc, 4" x 5/8", No. 60, PK10
Mfr # 741811-B-10
Zoro # G4003800
product price: $96.55
/ea
Free Shipping & Returns
Key Features
Overall Diameter
4
Grit
60
Wheel Type
Type 29
Connector Size
5/8
Abrasive Material
Zirconium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
741811-B-10
Zoro #
G4003800
UPC #
088381941273
Country of Origin
United States
Dimensions
Overall Diameter
4
Connector Size
5/8
Details
Item
Multi-Disc,4" x 5/8",No. 60,PK10
Grit
60
Wheel Type
Type 29
Abrasive Material
Zirconium
Description
Multi-Disc,4 In. x 5/8 In.,No. 60,PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.