Shop MAKITA
See all product information
Create Account
Panel Divider, Black, Polymer
- Mfr # T-92031
- Zoro # G321857366
product price:Â
$
21.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Style
Panel Divider
Overall Length
18 1/2 in
Overall Height
8 in
Overall Width
1/2 in
For Use With
Tool Boxes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-92031
- Zoro #
- G321857366
- UPC #
- 197050355508
- Country of Origin
- United States
- Style
- Panel Divider
- Item
- Panel Divider
- For Use With
- Tool Boxes
- Material
- Polymer
- Features
- Molle Grid Pattern for Custom Gear Organization, Carry Hand Tools Directly to Application
- Color
- Black
- Compatible with Manufacturer Model No.
- T-90009, T-90015, T-92025
- Series
- MAKTRAK(TM)
- Shell Material
- Polymer
- Wire Color
- Black
- Compatible Product Type
- Tool Boxes
- Container Type
- Panel Divider
- Sensor Body Style
- Panel Divider
- Traction Material
- Polymer
Dimensions
- Overall Length
- 18 1/2 in
- Overall Height
- 8 in
- Overall Width
- 1/2 in
- Wire Rope Length
- 18 1/2 in
- Length
- 18 1/2 in
- Fits Chest Size
- Molle Grid Pattern for Custom Gear Organization, Carry Hand Tools Directly to Application
Description
Panel Divider,Black,Polymer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.