Case Inserts, Black, Polymer
- Mfr # T-92134
- Zoro # G421857365
product price:Â
$
8.65
/ea
Sold in multiples of 2 for
$17.30
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Store Both Longer and Smaller Contents
Style
Case Inserts
Overall Width
5 in
Material
Polymer
Overall Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-92134
- Zoro #
- G421857365
- UPC #
- 197050362070
- Country of Origin
- United States
- Features
- Store Both Longer and Smaller Contents
- Style
- Case Inserts
- Material
- Polymer
- Color
- Black
- Compatible with Manufacturer Model No.
- T-90037
- For Use With
- Tool Boxes
- Includes
- Lower Tray, Upper Tray
- Item
- Case Inserts
- Series
- MAKTRAK(TM)
- Shell Material
- Polymer
- Wire Color
- Black
- Container Type
- Case Inserts
- Compatible Product Type
- Tool Boxes
- Sensor Body Style
- Case Inserts
- Traction Material
- Polymer
Dimensions
- Overall Width
- 5 in
- Overall Height
- 13 in
- Overall Length
- 5 5/16 in
- Wire Rope Length
- 5 5/16 in
- Length
- 5 5/16 in
Description
Case Inserts,Black,Polymer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.