Shop TOMAHAWK POWER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tomahawk 30 in Dual Disc Auto Floor Scrubber Self-Propelled Traction Drive Squeegee Cordless 24V
- Mfr # TAS885D
- Zoro # G224158188
product price:Â
$
14,599.99
/ea
Key Features
Brush Size
30 in
Cleaning Path
34.8 in
Color
Blue
Depth
40 in
Length
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TAS885D
- Zoro #
- G224158188
- UPC #
- 850081645221
- Country of Origin
- China
Dimensions
- Brush Size
- 30 in
- Depth
- 40 in
- Length
- 54 in
- Height (In.)
- 51 in
Details
- Cleaning Path
- 34.8 in
- Color
- Blue
- Recovery Tank Capacity
- 22.5 Gals
- Solution Tank Capacity
- 21 Gals
- Floor Application
- Item
- Walk Behind Auto Scrubber
- Speed
- 0-3 mp/h
Description
Tomahawk Auto Scrubbers are engineered for high-demand commercial and industrial environments where uptime, safety, and efficiency are critical. Designed to clean large areas quickly and consistently, the TAS885D delivers powerful scrubbing performance, excellent water recovery, and operator-friendly controls all in a rugged, industrial-grade platform. With a wide scrubbing path, high-capacity tanks, and heavy-duty construction, the TAS885D reduces cleaning time, labor costs, and maintenance interruptions, making it ideal for warehouses, manufacturing facilities, schools, airports, and retail spaces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.