Shop MAKITA

Radio, 2.5 Ah, 12V DC

  • Mfr # GRM02
  • Zoro # G301822797

product price: 
$
209.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
AC Adapter (SE00000681), (2) AA Battery for Clock
Features
Delivers Rich Full Stereo Sound from Two Powerful 3.5in Side-Firing Speakers, The Digital Communication within XGT Actively Monitors and Protects Against Overload, Over-Discharge and Overheating, The Digital Communication within XGT Optimizes Performance to Provide Up to 2X Longer Sustained Power, The XGT Rapid Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging, The XGT Rapid Charger's Built-In Chip Thoroughly Communicates During the Charging Process to Control Current, Voltage and Temperature for more Efficient Charging, The XGT Rapid Charger's Digital Display Indicates Battery Charge Level (-80%, +80%, 100%), XGT Batteries Feature Rigid Rails with Impact-Resistant Construction to Secure the Battery to the Tool During High-Demand Applications, XGT Tools and Batteries are Designed with a Multi-Layer Contact Interface for more Constant Power Delivery to Take on High-Current Demands, XPT is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions
Power Source
Corded and Cordless
Standards
FCC Class B
Number of USB Ports
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GRM02
Zoro #
G301822797
UPC #
088381739030
Country of Origin
Multiple
Item
Radio
Includes
AC Adapter (SE00000681), (2) AA Battery for Clock
Features
Delivers Rich Full Stereo Sound from Two Powerful 3.5in Side-Firing Speakers, The Digital Communication within XGT Actively Monitors and Protects Against Overload, Over-Discharge and Overheating, The Digital Communication within XGT Optimizes Performance to Provide Up to 2X Longer Sustained Power, The XGT Rapid Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging, The XGT Rapid Charger's Built-In Chip Thoroughly Communicates During the Charging Process to Control Current, Voltage and Temperature for more Efficient Charging, The XGT Rapid Charger's Digital Display Indicates Battery Charge Level (-80%, +80%, 100%), XGT Batteries Feature Rigid Rails with Impact-Resistant Construction to Secure the Battery to the Tool During High-Demand Applications, XGT Tools and Batteries are Designed with a Multi-Layer Contact Interface for more Constant Power Delivery to Take on High-Current Demands, XPT is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions
Power Source
Corded and Cordless
Standards
FCC Class B
Number of USB Ports
1
Voltage
12V DC
For Use With
18V LXT, 40V max XGT Batteries, Makita 12V max CXT
Included Charger
No
Battery Included
No
Battery Capacity
2.5 Ah
Corded/Cordless
Cordless
Battery Pack Replacement
33RT41 (Mfr No. BL1820B), 33RT43 (Mfr No. BL1840B), 373WA7 (Mfr No. BL4025), 373WA8 (Mfr No. BL4040), 38XU33 (Mfr No. BL1850B), 4NNN2 (Mfr No. BL1830B), 52KE43 (Mfr No. BL1021B), 52RW97 (Mfr No. BL1860B), Mfr No. BL1041B, Mfr No. BL4050F, Mfr No. BL4080F
Charger Input Voltage
120V DC
Charger Replacement
22UT98 (Mfr No. DC18SF), 373WA9 (Mfr No. DC40RA), 38XU23 (Mfr No. DC18RD), 420C85 (Mfr No. DC10SB), 4NNN4 (Mfr No. DC18RC), Mfr No. DC40RB
Cordless Tool Battery Type
Li-Ion
Battery Model Number
33RT41 (Mfr No. BL1820B), 33RT43 (Mfr No. BL1840B), 373WA7 (Mfr No. BL4025), 373WA8 (Mfr No. BL4040), 38XU33 (Mfr No. BL1850B), 4NNN2 (Mfr No. BL1830B), 52KE43 (Mfr No. BL1021B), 52RW97 (Mfr No. BL1860B), Mfr No. BL1041B, Mfr No. BL4050F, Mfr No. BL4080F
Cordless Tool Kit Contents
Bare Tool
Compatible Battery Voltage
10.8-12V DC, 18V DC, 36-40V DC
Battery Platform
CXT(R), LXT(R), XGT(R)
Play Modes
AM/FM, Auxiliary, Bluetooth(R), USB
Number of Batteries Included
0
Bluetooth Capability
Yes
Charging Capability
Yes
Memory Presets
5 AM/5 FM
USB Charging Power
2.4 A
Number Ports
2
Number of Presets Stations
10
Tool Weight
9.48 lb
Charging Type
USB
Charger Model Number
22UT98 (Mfr No. DC18SF), 373WA9 (Mfr No. DC40RA), 38XU23 (Mfr No. DC18RD), 420C85 (Mfr No. DC10SB), 4NNN4 (Mfr No. DC18RC), Mfr No. DC40RB
Port Types
Auxiliary Port, USB Port
Product Type
Radio
Number of Chargers Included
0
Tool Series
CXT(R), LXT(R), XGT(R)
Charger Manufacturer Part Number
DC10SB, DC18RC, DC18RD, DC18SF, DC40RA, DC40RB
Battery Manufacturer Part Number
BL1021B, BL1041B, BL1820B, BL1830B, BL1840B, BL1850B, BL1860B, BL4025, BL4040, BL4050F, BL4080F
Power Source - TS Only
Corded and Cordless
Power Source - old
Corded and Cordless

Dimensions

Tool Width
6 11/16 in
Tool Length
278 mm
Tool Height
298 mm
Tool Depth
10 1/2 in
Fits Chest Size
Delivers Rich Full Stereo Sound from Two Powerful 3.5in Side-Firing Speakers, The Digital Communication within XGT Actively Monitors and Protects Against Overload, Over-Discharge and Overheating, The Digital Communication within XGT Optimizes Performance to Provide Up to 2X Longer Sustained Power, The XGT Rapid Charger with Dual-Fan Design Circulates Air Through the Battery to Cool the Battery and Circuit Board Quickly for Faster Charging, The XGT Rapid Charger's Built-In Chip Thoroughly Communicates During the Charging Process to Control Current, Voltage and Temperature for more Efficient Charging, The XGT Rapid Charger's Digital Display Indicates Battery Charge Level (-80%, +80%, 100%), XGT Batteries Feature Rigid Rails with Impact-Resistant Construction to Secure the Battery to the Tool During High-Demand Applications, XGT Tools and Batteries are Designed with a Multi-Layer Contact Interface for more Constant Power Delivery to Take on High-Current Demands, XPT is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions

Description

Radio, Battery Platform CXT(R), LXT(R), XGT(R), Product Type Radio, Power Source Corded and Cordless, Play Modes AM/FM, Auxiliary, Bluetooth(R), USB, Tool Length 278 mm, Tool Depth 10 1/2 in, Tool Height 298 mm, Standards FCC Class B, Cordless Tool Kit Contents Bare Tool, Battery Capacity 2.5 Ah, Battery Included / Bare Tool Bare Tool, Voltage 12V DC, Charging Type USB, Number of Presets Stations 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.