Round Floor Scrubber Pad
Mfr # 1914S5-9
Zoro # G923396829
product price:Â $30.05
/eaKey Features
Application
Polishing, Scrubbing
Pad/Brush Size
7 7/8 in
Wear Marker
No
Speed - Minimum
150 RPM
Material
Hight Quality Material
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1914S5-9
Zoro #
G923396829
UPC #
197050-361301
Country of Origin
Thailand
Dimensions
Pad/Brush Size
7 7/8 in
Fits Machine Size
8 in
Diameter
7 7/8 in
Details
Application
Polishing, Scrubbing
Wear Marker
No
Color
White
Speed - Minimum
150 RPM
Item
Round Floor Scrubber Pad
Material
Hight Quality Material
Compatible with Manufacturer Part Number
GSP01
Product Type
Scrubbing Pad
Features
Convenient Hook and Loop Design, High Quality Backing Material for Long Life, Requires 1914S4-1 Floor Pad Holder to be installed on Scrubber Polisher, Toolless Installation for Quick and Easy Changeout
Shape
Round
Standards
Not Rated
Speed - Maximum
650 RPM
Description
Round Floor Scrubber Pad, Color White, Diameter 7 7/8 in, Material Hight Quality Material, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 7 7/8 in, Shape Round, Speed - Maximum 650 RPM, Fits Machine Size 8 in, Thickness Not Applicable, Application Polishing, Scrubbing, Compatible with Manufacturer Part Number GSP01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.