Round Floor Scrubber Pad
Mfr # 1914S6-7
Zoro # G023396880
product price:Â $30.05
/eaKey Features
Diameter
7 7/8 in
Shape
Round
Features
Convenient Hook and Loop Design, High Quality Backing Material for Long Life, Requires 1914S4-1 Floor Pad Holder to be installed on Scrubber Polisher, Toolless Installation for Quick and Easy Changeout
Application
Cleaning, Polishing
Material
Hight Quality Material
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1914S6-7
Zoro #
G023396880
UPC #
197050-361318
Country of Origin
Thailand
Dimensions
Diameter
7 7/8 in
Fits Machine Size
8 in
Pad/Brush Size
7 7/8 in
Details
Item
Round Floor Scrubber Pad
Shape
Round
Features
Convenient Hook and Loop Design, High Quality Backing Material for Long Life, Requires 1914S4-1 Floor Pad Holder to be installed on Scrubber Polisher, Toolless Installation for Quick and Easy Changeout
Application
Cleaning, Polishing
Material
Hight Quality Material
Standards
Not Rated
Color
Red
Speed - Maximum
650 RPM
Wear Marker
No
Speed - Minimum
150 RPM
Product Type
Scrubbing Pad
Compatible with Manufacturer Part Number
GSP01
Description
Round Floor Scrubber Pad, Color Red, Diameter 7 7/8 in, Material Hight Quality Material, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 7 7/8 in, Shape Round, Speed - Maximum 650 RPM, Fits Machine Size 8 in, Thickness Not Applicable, Application Cleaning, Polishing, Compatible with Manufacturer Part Number GSP01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.