Round Floor Scrubber Pad

  • Mfr # 1914S7-5

  • Zoro # G623396730


product price:  $30.05
/ea

Key Features

Material
Hight Quality Material
Standards
Not Rated
Diameter
7 7/8 in
Compatible with Manufacturer Part Number
GSP01
Speed - Maximum
650 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1914S7-5
Zoro #
G623396730
UPC #
197050-361325
Country of Origin
United States

Dimensions

Diameter
7 7/8 in
Pad/Brush Size
7 7/8 in
Fits Machine Size
8 in

Details

Material
Hight Quality Material
Standards
Not Rated
Compatible with Manufacturer Part Number
GSP01
Color
Blue
Speed - Maximum
650 RPM
Item
Round Floor Scrubber Pad
Features
Convenient Hook and Loop Design, High Quality Backing Material for Long Life, Requires 1914S4-1 Floor Pad Holder to be installed on Scrubber Polisher, Toolless Installation for Quick and Easy Changeout
Speed - Minimum
150 RPM
Shape
Round
Application
Cleaning
Wear Marker
No
Product Type
Scrubbing Pad

Description

Round Floor Scrubber Pad, Color Blue, Diameter 7 7/8 in, Material Hight Quality Material, Product Type Scrubbing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 7 7/8 in, Shape Round, Speed - Maximum 650 RPM, Fits Machine Size 8 in, Thickness Not Applicable, Application Cleaning, Compatible with Manufacturer Part Number GSP01

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.