Saw Dolly
- Mfr # 1915C0-3
- Zoro # G923352917
product price:Â
$
1,221.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
19 1/4 in
Compatible Manufacturer Model Number
GEC01
Includes
3.4 gal Gravity Water Tank
For Use With
Mfr. No. GEC01
Features
Quick Connect Design for Improved Handling, Support for Making Consistent Long Cuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1915C0-3
- Zoro #
- G923352917
- UPC #
- 088381592246
- Country of Origin
- Japan
- Compatible Manufacturer Model Number
- GEC01
- Includes
- 3.4 gal Gravity Water Tank
- Item
- Saw Dolly
- For Use With
- Mfr. No. GEC01
- Features
- Quick Connect Design for Improved Handling, Support for Making Consistent Long Cuts
- Product Type
- Power Cutter Cart
- Compatible Product Type
- Mfr. No. GEC01
Dimensions
- Height
- 19 1/4 in
- Width
- 22 1/4 in
- Length
- 28.75 in
- Fits Chest Size
- Quick Connect Design for Improved Handling, Support for Making Consistent Long Cuts
Description
Saw Dolly, Length 28.75 in, Width 22 1/4 in, Height 19 1/4 in, Features Quick Connect Design for Improved Handling, Support for Making Consistent Long Cuts, For Use With Mfr. No. GEC01
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.