Zoro Homepage

Staple Gun, Air Powered, 18 ga Staple

  • Mfr # AT638A

  • Zoro # G414652618


product price: $174.00
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Includes
(2) No-Mar Tips, 181434-7 Pneumatic Nailer Oil, Air Fitting, Safety Glasses, Tool Case
Firing Mode
Sequential/Contact
Tool Weight
2.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT638A
Zoro #
G414652618
UPC #
088381822411
Country of Origin
China

Dimensions

Overall Height
9 7/8 in
For Staple Leg Length
1/2 in to 1 1/2 in
Overall Length
9 in
Depth Control
Yes
Min. Hose Size
1/4 in
Overall Width
2 15/16 in

Details

Item
Staple Gun
Air Inlet
1/4 in NPT
Features
Includes
(2) No-Mar Tips, 181434-7 Pneumatic Nailer Oil, Air Fitting, Safety Glasses, Tool Case
Firing Mode
Sequential/Contact
Tool Weight
2.7 lb
Power Source
Air Powered
Staple Capacity
100
Tip
Nonmarring
Housing Material
Aluminum
For Staple Gauge
18 ga
Max. Air Pressure
120 psi
Exhaust Location
Bottom
Min. Air Pressure
70 psi
Air Consumption
1.7 scfm
For Staple Type
Crowned
Fastener Type
Flooring, Roofing
Duty Rating
Not Rated

Description

Staple Gun, Air-Powered, Air Consumption 1.7 scfm, Air Inlet 1/4 in NPT, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Tool Brand Makita, Firing Mode Combination, Tip Nonmarring, Depth Control Yes, Fastener Type Flooring, Roofing, For Staple Leg Length 1/2 in to 1 1/2 in, For Staple Type Crowned, For Staple Gauge 18 ga, Staple Capacity 100, Duty Rating Not Rated, Housing Material Aluminum, Overall Height 9 7/8 in, Overall Length 9 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.