Professional 21 - Single Stage

  • Mfr # 938035
  • Zoro # G225056216
product price: 
$
1,349.99
/ea
Free Shipping & Returns

Key Features

Chute Control
Remote
Engine Displacement
212 cc
Power Source
Gas-Powered
Clearing Depth
21 in
Includes Head Lights
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
938035
Zoro #
G225056216
UPC #
751058068602
Country of Origin
Thailand

Dimensions

Clearing Depth
21 in
Overall Width
21 3/16 in
Auger Diameter
8 3/8 in
Overall Height
41 11/16 in
Wheel Diameter
7 1/2 in
Inlet Height
21 in
Overall Length
50 13/16 in
Chute Turning Radius
210 Degrees

Details

Item
Walk-Behind Snow Blowers
Chute Control
Remote
Engine Displacement
212 cc
Power Source
Gas-Powered
Includes Head Lights
No
Drive Gears
Forward
Product Type
Walk-Behind Snow Blower
Speed Settings
Fixed
Tool Weight
91 lb
Engine Brand
Ariens
Auger Material
Rubber
Start Type
Pull-Start
Engine Cycle
4-Cycle
Drive Type
Auger Assisted
Throw - Maximum
35 ft
Clearing Path
21 in
Adjustable Handle
Adjustable
Number of Speeds
1
Stage
Single-Stage

Description

Walk-Behind Snow Blowers, 21 in Clearing Path, Auger Diameter 8 3/8 in, Inlet Height 21 in, Engine Brand Ariens, Drive Gears Forward, Drive Type Auger Assisted, Start Type Pull-Start, Chute Turning Radius 210 Degrees , Integrated Hand Warmers No

Restrictions

WARNING: This product can expose you to chemicals including Gasoline engine exhaust, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews