XOB01T 18V LXT Lithium-Ion Cordless 5" Random Orbit Sander
- Mfr # XOB01T
- Zoro # G702674377
product price:
$
726.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XOB01T
- Zoro #
- G702674377
- UPC #
- 88381658614
- Country of Origin
- China
Description
MAKITA® XOB01T 18V LXT® LITHIUM-ION CORDLESS 5" RANDOM ORBIT SANDER FEATURES:
- THREE SPEED SETTINGS (7,000/9,500/11,000 OPM) ENGINEERED FOR FAST MATERIAL REMOVAL UP TO 40 MINUTES (LOW SPEED) AND 20 MINUTES (HIGH SPEED) OF RUN TIME ON A SINGLE CHARGE LARGE 1/8" RANDOM ORBIT ACTION ENGINEERED FOR FAST SANDING AND SWIRL-FREE FINISH ONE-TOUCH ELECTRONIC SPEED CONTROL SWITCH PROVIDES FAST, MEDIUM AND LOW SETTINGS ERGONOMICALLY DESIGNED BODY AND GRIP FOR INCREASED OPERATOR COMFORT PAD BRAKE ENGINEERED FOR REDUCED FREE-SPIN AND IMPROVED OVERALL FINISH PAD CONTROL SYSTEM FOR CONTROLLED PAD SPEED UPON START-UP EFFICIENT THROUGH-THE-PAD DUST COLLECTION SYSTEM FOR A CLEANER WORK ENVIRONMENT DUST-SEALED SWITCH AND BEARING FOR LONGER TOOL LIFE USES QUICK-CHANGE 5 (8-HOLE) HOOK-AND-LOOP ABRASIVE PAPER OVERSIZED SEALED-BALL BEARING CONSTRUCTION FOR LONGER TOOL LIFE RAPID OPTIMUM CHARGER COMMUNICATES WITH THE BATTERY'S BUILT-IN CHIP THROUGHOUT THE CHARGING PROCESS TO OPTIMIZE BATTERY LIFE BY ACTIVELY CONTROLLING CURRENT, VOLTAGE AND TEMPERATURE RAPID OPTIMUM CHARGER HAS A BUILT-IN FAN TO COOL THE BATTERY FOR FASTER, MORE EFFICIENT CHARGING MAKITA® TECHNOLOGY DELIVERS CATEGORY-LEADING CHARGE TIME, SO THE BATTERY SPENDS MORE TIME WORKING AND LESS TIME SITTING ON THE CHARGER 3-YEAR ON TOOL AND 1-YEAR ON BATTERIES INCLUDES:
- (2) 18V LXT® LITHIUM-ION 3.0 AH BATTERY (BL1830) (1) 18V LITHIUM-ION RAPID OPTIMUM CHARGER (DC18RA) (1) DUST BAG (166078-4) (1) 21" CONTRACTOR BAG (821016-X)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.