Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BEAM TROLLEY 3in - 10in 5K

  • Mfr # A6101

  • Zoro # G615083525


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Steel Anchor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A6101
Zoro #
G615083525
UPC #
852492006585
Country of Origin
India

Details

Trolley Item
Steel Anchor

Description

The Malta Dynamics Beam Trolley Anchor is a versatile and reliable beam anchor device that allows for safe and smooth movement along I-Beams. This fall protection trolley system is built with durable materials and features free-moving aluminum rollers that glide effortlessly along the beam to follow the movements of the user while remaining safely connected to the anchor. It is equipped with easily adjustable pins and locking toggles that prevent clamp slippage and is designed to fit beams ranging from 3in to 10in wide with a thickness of 1/4in to 7/8in. The anchor is equipped with a swiveling polyester D-Ring connection point that is easily accessible from either side of the rolling I-Beam anchor. This vertical trolley system can be used for fall arrest, fall restraint, and work positioning applications and is compliant with OSHA and ANSI safety standards. Overall, the Malta Dynamics Beam Trolley Anchor is a top-selling and highly recommended option for workers who require a reliable and versatile beam anchor system for their fall protection needs.


  • • Safety & Versatility: Malta Dynamics Fall Protection Steel Beam Walker Super Slider provides safe fall protection in construction and roofing. Compliant with OSHA 1926.502 and OSHA 1910.66 regulations, it meets ANSI Z359.18-2017, ANSI A10.32-12, and CE-EN 795 standards. Supports 1 user (130-310 lbs.) in fall arrest or restraint at overhead or foot-level
  • • Field Tested & Field Approved: Industry professionals have field tested and approved the Beam Walker Super Slider for reliable and safe fall protection
  • • Easy Installation: Adjustable hooks allow custom fitting to a range of flange widths. Adjustment and lock nuts secure the anchor in position for quick and error-free installation
  • • Compact Design: Lightweight and compact design makes the Beam Walker Super Slider easy to transport and reuse for fall protection
  • • Durable Construction: Constructed with high-quality materials including alloy steel and aluminum alloy, the Beam Walker Super Slider has a static tensile strength of 5,000 lbf / 22 kN and supports 1 user (130-310 lbs.) in fall arrest or restraint applications
  • • Durable Construction: Constructed with high-quality materials including alloy steel and aluminum alloy, the Beam Walker Super Slider has a static tensile strength of 5,000 lbf / 22 kN and supports 1 user (130-310 lbs.) in fall arrest or restraint applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.