Shop MAMAVA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lactation Pod
Mfr # SOL-V22-002
Zoro # G424176036
product price:Â
$
17,934.99
/ea
Key Features
Frame Material
Aluminum
Includes Ventilation Fan
Ventilation Fan Included
Overall Width
4 ft
Assembly
Unassembled
Air Circulation Frequency
55 ACH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOL-V22-002
- Zoro #
- G424176036
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 ft
- Overall Depth
- 4 ft
- Overall Height - Maximum
- 93 in
Details
- Item
- Lactation Pod
- Frame Material
- Aluminum
- Includes Ventilation Fan
- Ventilation Fan Included
- Assembly
- Unassembled
- Air Circulation Frequency
- 55 ACH
- Furniture Included
- Desk
- Product Type
- Lactation Pod
- Number of Wheels
- 4
- Number of Locking Wheels
- 4
- Input Voltage
- 120V AC
- Booth Weight Capacity
- 275 lb
- Sound Reduction
- 0 dB
- Air Circulation Volume
- 73.8 cfm
- Includes Interior Lighting
- Interior Lighting Included
- Color
- Tan
- Number of Seating Positions
- 1
- Pod Weight
- 300 lb
- Includes
- Lighting, Mirror, Outlet + USB ports, Smart Lock
- Series
- Mamava Solo
- Power Outlets Included
- (1) USB-A port, (1) USB-C port
- Features
- Leveling feet, Stowable desk
Description
Lactation Pod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.