Shop MAMAVA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lactation Pod
Mfr # TSL-V30-004
Zoro # G324176051
product price:Â
$
10,461.99
/ea
Key Features
Assembly
Unassembled
Number of Seating Positions
0
Frame Material
Particle Board
Overall Height - Maximum
88 in
Power Outlets Included
(1) USB-A port, (1) USB-C port
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TSL-V30-004
- Zoro #
- G324176051
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height - Maximum
- 88 in
- Overall Depth
- 43 in
- Overall Width
- 4 ft
Details
- Item
- Lactation Pod
- Assembly
- Unassembled
- Number of Seating Positions
- 0
- Frame Material
- Particle Board
- Power Outlets Included
- (1) USB-A port, (1) USB-C port
- Number of Wheels
- 0
- Includes Interior Lighting
- Interior Lighting Included
- Series
- Mamava Slide
- Air Circulation Volume
- 69 cfm
- Features
- Desk, Interior lock, Leveling glide feet
- Product Type
- Lactation Pod
- Sound Reduction
- 30 dB
- Air Circulation Frequency
- 55 ACH
- Furniture Included
- Desk
- Includes Ventilation Fan
- Ventilation Fan Included
- Includes
- Adjustable lighting, Mirror, Outlet + USB ports
- Input Voltage
- 120V AC
- Color
- Silver
- Pod Weight
- 550 lb
Description
Lactation Pod
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.