Shop MAMAVA
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lactation Pod
Mfr # SOL-V22-002 + SVP-BAS-001
Zoro # G424175961
product price:Â
$
20,095.99
/ea
Key Features
Air Circulation Volume
73.8 cfm
Furniture Included
Desk
Series
Mamava Solo
Product Type
Lactation Pod
Overall Height - Maximum
93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOL-V22-002 + SVP-BAS-001
- Zoro #
- G424175961
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height - Maximum
- 93 in
- Overall Depth
- 4 ft
- Overall Width
- 4 ft
Details
- Item
- Lactation Pod
- Air Circulation Volume
- 73.8 cfm
- Furniture Included
- Desk
- Series
- Mamava Solo
- Product Type
- Lactation Pod
- Includes Ventilation Fan
- Ventilation Fan Included
- Booth Weight Capacity
- 275 lb
- Number of Seating Positions
- 1
- Includes
- Lighting, Mirror, Outlet + USB ports, Service Plan, Smart Lock
- Color
- Tan
- Input Voltage
- 120V AC
- Number of Wheels
- 4
- Power Outlets Included
- (1) USB-A port, (1) USB-C port
- Includes Interior Lighting
- Interior Lighting Included
- Features
- Leveling feet, Stowable desk
- Frame Material
- Aluminum
- Pod Weight
- 300 lb
- Number of Locking Wheels
- 4
- Assembly
- Unassembled
- Sound Reduction
- 0 dB
- Air Circulation Frequency
- 55 ACH
Description
Lactation Pod