11-IN-1 TRIPLE-MONITOR DOCKING STATION

  • Mfr # 153478
  • Zoro # G514876648
product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Linux, Windows 8.1, Mac OS X Lion v.10.7.1, Windows 7, Android 9.0
USB Charging Port
5
For Use With
Compatible with all USB-C DP-Alt-Mode compatible desktops, laptops and tablets, including Apple MacBook, Cromebook, Pixel and more
Height
10.24 in
Width
3.46 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
153478
Zoro #
G514876648
UPC #
766623153478
Country of Origin
Taiwan, Province of China
Item
Docking Station
OS Compatibility
Linux, Windows 8.1, Mac OS X Lion v.10.7.1, Windows 7, Android 9.0
USB Charging Port
5
For Use With
Compatible with all USB-C DP-Alt-Mode compatible desktops, laptops and tablets, including Apple MacBook, Cromebook, Pixel and more
Color
Gray
Ethernet Technology
Gigabit Ethernet
HDMI Version
1.4
USB Power Delivery
100W
Green Environmental Attribute
Environmentally Friendly
Data Transfer Rate
640 MB/s
Number of USB 3.2 Gen 1 Type-A Ports
2
Features
Plug and Play, Foldable Stand, Power Delivery Pass-through
Number of RJ-45 Ports
1
DisplayPort Version
1.2
Number of Network (RJ-45) Ports
1
USB Type-A
Yes
DisplayPort
Yes
Host Interface
USB Type C
USB Type-C Detail
1 x 24-pin USB-C, male, 1 x USB-C 24-pin input, Power Delivery, female
Number of VGA Outputs
1
Number of USB 2.0 Ports
1
HDMI
Yes
Memory Card Reader
Yes
Number of DisplayPorts
1
USB Type-C
Yes
Network (RJ-45)
Yes
Compatibility
Compatible with all USB-C DP-Alt-Mode compatible desktops, laptops and tablets, including Apple MacBook, Cromebook, Pixel and more
Supported Resolutions
1024 x 768, 1920 x 1080, 800 x 600, 3840 x 2160, 1280 x 720, 1920 x 1200, 640 x 480
Headphone/Microphone Combo Port
Yes
Brand Compatibility
Google, Apple
Number of USB Type-A Ports
3
Number of USB Ports
5
Memory Card Supported
SDXC, microSD, MultiMediaCard (MMC), SDHC, High Speed MultiMediaCard (HS-MMC), Reduced Size MultiMediaCard (MMC), SD
Connectivity Technology
Wired
Screen Mode
Full HD, XGA, 4K UHD, HD, SVGA, WUXGA
VGA
Yes
Number of Displays Supported
3
Number of USB Type-C Ports
2
Number of HDMI Ports
1
Device Supported
Desktop PC/Monitor/Notebook/Keyboard/Flash Drive/Tablet PC/Smartphone
Environmentally Friendly
Yes
Compatible Devices
Keyboard, Desktop PC, Notebook, Smartphone, Flash Drive, Tablet PC, Monitor
Interfaces
USB Type C
Screen Mode Supported
HD, SVGA, 4K UHD, XGA, Full HD, WUXGA
Operating System
Linux, Mac OS X Lion v.10.7.1, Windows 7, Android 9.0, Windows 8.1
Maximum Data Transfer Rate
640-MB/s

Dimensions

Height
10.24 in
Width
3.46 in
Depth
0.91 in

Ratings & reviews